60 x 32 in. Drop-In Bathtub in White
Archer® 60 x 32 in. Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six concealed speakers send sound waves through the water to gently massage the body
- Four original instrumental compositions offer different levels of relaxation
- Vibracoustic® calms and soothes with sound vibration technology
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Fully adjustable volume above and below the water
- Functions as a hydrotherapy bath when full of water and a stereo system when empty
- Customize your experience with the high-resolution color touch screen
- Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
- Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Three heat settings allow you to customize the surface temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 58 gal
- Collection:
- Archer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- UL Listed:
- Yes