60 x 32 in. Whirlpool Drop-In Bathtub with Right Drain in Biscuit
Archer® 60 x 32 in. Whirlpool Drop-In Bathtub with Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Slotted overflow allows for deep soaking
- Integral apron
- Molded lumbar support offers extra comfort while bathing
- Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
- Coordinates with other products in the Archer® collection
- Right-hand drain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 58 gal
- Collection:
- Archer®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 21 in
- Drain Location:
- Right
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- Volts:
- 120V