Archer® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Almond

Part #K1125-W1-47  |  Item #4491150  |  Manufacturer Part #1125-W1-47

$1,756.02 EACH

Color/Finish: Almond

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Generous 6' length provides an incredibly spacious bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Reversible drain location
  • Coordinates with other products in the Archer® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA C22.2]

Capacity: 72 gal

Collection: Archer®

Color Finish: Almond

Color Finish Category: Neutrals

Depth: 21 in

Drain Location: Reversible

GSA Approved: No

Height: 19 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 1

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

UL Listed: Yes