Water Heater Pan Leak Detector
Water Heater Pan Leak Detector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Decibel Rating (dB):
- 110 dB
- Length:
- 1-3/4 in
- Product Type:
- Leak Detector
- UL Listed:
- No