2-1/2 in. NST Tablet Dechlorination Device

Part #ADBT200025NST  |  Item #4927013  |  Manufacturer Part #DBT-2000-2.5 NST

Call for Pricing EACH

Fitting Sizes:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dechlorinates up to 10 ppm chlorine
  • Handles flows 200-785 gpm
  • Adjustable flowmeter provides precision chemical control to avoid chemical waste
  • Pumper port sizes available

Specifications

End Connection 1: MNST

End Connection 2: FNST

End Connections: MNST x FNST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Flow Rate: 200 gpm - 785 gpm

Product Type: Dechlorinating Diffuser