MNST x FNST 4-1/2 in. Liquid Dechlorination Device
Bazooka MNST x FNST 4-1/2 in. Liquid Dechlorination Device
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This Venturi device works within a flow range of 600 -2675 gpm
- Venturi devices require an unrestricted flow velocity through the device in order to create a chemical suction thus the best location for placement would be at the end of a length of hose or at the point of discharge.
- This dechlorination bazooka is an easy solution to dechlorinate waterlines, tanks and more
- Designed for use with liquid Calcium Thiosulfate - CAPTOR (sold separately)
- NST connections for hydrant or fire hose applications
- Connections: 4-1/2" FxM NST
Specifications
- Collection:
- Bazooka
- End Connection 1:
- MNST
- End Connection 2:
- FNST
- End Connections:
- MNST x FNST
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 600 gpm -2675 gpm
- Material:
- Plastic, Brass
- Material Type:
- ABS
- Product Type:
- Liquid Dechlorination Device
- Waterworks Application:
- Waterline Dechlorination
- Weight:
- 30 lb