4 in. LO TrimII Baseboard Cover Only

Part #ALT24  |  Item #3874964  |  Manufacturer Part #LT2-4

Call for Pricing EACH

Width:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low Profile
  • Quiet operation
  • Pre-painted white cold-rolled steel cover
  • Ideal for any residential or light commercial application

Documents

Specifications

Color Finish: White

Material: Steel

Width: 4 in