DESCRIPTION

  • Ideal for any residential or light commercial application
  • Low Profile
  • Pre-painted white cold-rolled steel cover
  • Quiet operation

Argo Technology LO TrimII Baseboard Cover Only

ALT2

Width:

SPECIFICATIONS

Color Finish
White
Material
Steel
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY