1 in. NPT Reinforced Nylon 250 psi Air Release Valve
D-040 1 in. NPT Reinforced Nylon 250 psi Air Release Valve
Frequently Purchased Together
Product Details
- Triple function
- Dynamic design allows for high velocity air discharge while preventing premature closure
- Combines the features of both an air & vacuum valve and an air release valve
- Lead-Free
- Maximum operating temperature 60 Deg C
- Innovative rolling seal mechanism
-
Lead Law Compliant
Specifications
- Collection:
- D-040
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 143 mm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 100 mm
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- Pressure - Maximum:
- 16 bar
- Recommended Valve Application:
- Air, Water
- Valve Body Material:
- Reinforced Nylon
- Valve Size:
- 1 in
- Valve Type:
- Air Valve