DESCRIPTION

ARI Valve Combination Air Valve

AD040C

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Cast Iron
UL Listed
No
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY