ARI Valve IPS Combination Air Release Valve for Sewer AD025SS

DESCRIPTION

  • Combines the features of both an air & vacuum valve and an air release valve
  • Operating parts are made of specially selected corrosion-resistant materials
  • Specially designed to operate with liquids carrying solid particles such as waste water and effluents
  • Unique air gap design enables the separation of the liquid from the sealing mechanism and assures optimum working conditions

ARI Valve IPS Combination Air Release Valve for Sewer

AD025SS

Valve Size:

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
Material
Plastic, Stainless Steel
Material Type
Reinforced Nylon
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS