Aris ROBR 3 100W MED INCAND CEIL LGHT
Part #MSF299RBZ | Item #4228124 | Manufacturer Part #SF299RBZ
Type:
MSF299RBZProduct Details
- Featured in the decorative Aris collection
- 3 A19 Medium 100 watt light bulbs
- White opal etched glass candle s and amber swirl art glass shade
- UL listed for damp locations
- A great choice for your do-it-yourself project
- A great choice for your do-it-yourself project
- Decorative roman bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Aris
Color Finish: Roman Bronze
Color Finish Category: Bronze Tones
Diameter: 15 in
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 13-1/4 in
Indoor Outdoor: Indoor/Outdoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Type: MSF299RBZ
UL Listed: Yes
Volts: 120V
Watts: 100