R-427A Refrigerant Gas

Part #RR427A25  |  Item #5119319  |  Manufacturer Part #49559

Refrigerant:

R-427A
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Universal

End Connection 1: Flare

End Connection 2: Flare

End Connections: Flare

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Length: 13-3/4 in

Product Type: Refrigerant Gas

Refrigerant: R-427A

Size: 25 lb

Type: RR427A25