DESCRIPTION

Arlington Industries 3-3/4 x 4-1/8 in. PVC Entrance Cap

ARLPVC662

  • PRICE

    MATERIAL

     

SPECIFICATIONS

CSA Certified
Yes
Height
3-3/4 in
Material
Plastic
Material Type
PVC
UL Listed
Yes
Width
4-1/8 in