3-3/4 x 4-1/8 in. Plastic PVC Entrance Cap

Part #ARLPVC662  |  Item #2337615  |  Manufacturer Part #PVC662

Call for Pricing EACH

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CSA Certified: Yes

Height: 3-3/4 in

Material: Plastic

Material Type: PVC

UL Listed: Yes

Width: 4-1/8 in