3/8 in. Single Screw Non Metal Duplex Connection
3/8 in. Single Screw Non Metal Duplex Connection
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Zinc
- UL Listed:
- Yes