4 in. 1/2 in. Deep Double Lap Siding Mounting Block
4 in. 1/2 in. Deep Double Lap Siding Mounting Block
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounts light fixtures on all siding types, including T-111, HardiePlank® Lap Siding, and flat surfaces
- Fast and easy to install, after siding is up
- Siding type: 1/2" lap double
- Textured, paintable
Specifications
- CSA Certified:
- Yes
- Depth:
- 1/2 in
- Diameter:
- 4 in
- Material:
- Plastic
- UL Listed:
- Yes