DESCRIPTION

  • Knockout size 1/2"
  • Trade size 3/8"
  • Twin screw with steel strap

Arlington Industries Double Screw Minican Duplex Connection

ARL846SS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
1-14/25 in
Material
Zinc
Width
2-1/5 in