DESCRIPTION

  • Click on
  • Heavy-duty 1-hole EMT strap

Arlington Industries EMT Single Hole Strap Clip

ARL372

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Grey
Fits Pipe Size
1 in
Material
Steel
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday