DESCRIPTION

Arlington Industries Garden Post

ARLGP19

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
19-1/2 in
UL Listed
Yes
Width
3-9/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY