DESCRIPTION

  • Knockout size: 1/2"
  • Trade size: 1/2"

Arlington Industries Greenfield 90D SQ Connection

ARL85

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
2-7/50 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY