DESCRIPTION

Arlington Industries Liquid-tite Adjustable 90 Degree Elbow

ARLNMLT5090

Fitting Sizes:

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY