DESCRIPTION

  • Can be used for rigid, IMC, and PVC rigid conduit
  • Holds firmly in place while pulling cables
  • Press fit
  • Trade size 1/2"

Arlington Industries MIP Flexible Bushing

ARLEMT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight