DESCRIPTION

  • Concrete tight when taped
  • For steel only
  • Knockout size 1/2"
  • Not suitable for aluminum jacketed cables or aluminum flexible metal conduit
  • Trade size 3/8"

Arlington Industries Screw Set Connection

ARL845

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Zinc
Width
19/50 in

Starting at
Call for Pricing
  • QUANTITY