DESCRIPTION

Arlington Industries Single Screw Non Metal Duplex Connection

ARL846

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
3/8 in
Material
Zinc
Size
3/8 in
UL Listed
Yes