DESCRIPTION

Arlington Industries Straight Non Metal Connection

ARLNMLT125

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY