DESCRIPTION

Armacell 1/2 in. IPS Wall Insulation

AAPT40012

Width:

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Color Finish
Black
Length
6 ft
R value
R4.2
Thickness
1/2 in
UL Listed
Yes
Width
4 in

Starting at
Call for Pricing
  • QUANTITY