DESCRIPTION

  • Closed-cell foam helps protect against freezing
  • Designed to insulate copper and iron pipes
  • Easy installation
  • For energy saving use on hot and cold plumbing
  • Helps protect pipes from freezing, condensation and mold
  • Quiet, noise blocking and vibration damage

Armacell Tubolit® SS 1/2 in. Self Seal Foam Pipe Insulation

ADGS012

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-1427
Collection
Tubolit® SS
Inside Diameter
5/8 in
Length
6 ft
Thickness
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS