DESCRIPTION

  • Closed-cell foam helps protect against freezing
  • Designed to insulate copper and iron pipes
  • Easy installation
  • For energy saving use on hot and cold plumbing
  • Helps protect pipes from freezing, condensation and mold
  • Quiet, noise blocking and vibration damage

Armacell Armaflex® 1/2 in. Wall Insulation

AAPT012

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Collection
Armaflex®
Color Finish
Black
Inside Diameter
7/8 in
R value
R4.2
Thickness
1/2 in
UL Listed
Yes
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY