DESCRIPTION

Armacell Accoflex® 1 in. Pipe Insulation

AACT010

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Collection
Accoflex®
Color Finish
Black
Inside Diameter
5/8 in
Length
6 ft
Material
Plastic
Material Type
Thermoplastic Elastomers
Maximum Temperature
250
Thickness
1 in
UL Listed
No
Width
16 in

Starting at
Call for Pricing
  • QUANTITY