DESCRIPTION

  • Closed-cell foam helps protect against freezing
  • Designed to insulate copper and iron pipes
  • Easy installation
  • For energy saving use on hot and cold plumbing
  • Helps protect pipes from freezing, condensation and mold
  • Quiet, noise blocking and vibration damage

Armacell Armaflex® 1 in. Wall Insulation in Black

AAPT010

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Collection
Armaflex®
Color Finish
Black
Inside Diameter
5/8 in
Length
6 ft
Thickness
1 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY