1 in. - 3/4 in. x 6 ft. Plastic Pipe Insulation
Proflex® 1 in. - 3/4 in. x 6 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Flexible for easy installation
- Closed-cell structure provides excellent condensation and energy loss control
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-518, ASTM C-534, ASTM C-795, ASTM E-84, ASTM E-96
- Application:
- HVAC, Refrigeration
- Collection:
- Proflex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-1/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 3/4 in
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, PVC
- Maximum Temperature:
- 220
- R value:
- R6.5
- Size:
- 1-1/8 in x 1 in
- Temperature Range:
- -297 to 220 Deg F (-183 to 104 Deg C)
- Thickness:
- 1 in
- UL Listed:
- No