1-5/8 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Armacell

Armaflex® 1-5/8 in. x 6 ft. Plastic Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armacell

Armaflex® 1-5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #AAPT15812
  • Item #53130
  • Manufacturer Part #APT15812
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Mold resistant
  • Indoor air-quality friendly
  • World's finest choice for insulating ductwork, large piping, fittings, tanks, vessels and curved or irregular surfaces
  • Built-in vapor retardant barrier eliminates need for additional vapor retarder
  • Fiber-free, formaldehyde-free, low VOC and non-particulating formulation protects indoor air quality
  • Closed-cell structure provides excellent condensation control
  • Durable, no fragile vapor retarder
  • Quiet, noise blocking and vibration damage
  • 25/50 rated for use in air plenums up to 2" wall
  • Microban® antimicrobial product protection provides exceptional mold resistance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1338, ASTM C-534, ASTM D-1056 2B1, ASTM E-84, ASTM G-21, ASTM G-22
Application:
HVAC, Refrigeration
Collection:
Armaflex®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1-5/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Fits Pipe Size:
1-5/8 in
Length:
6 ft
Material:
Plastic, Rubber
Material Type:
Nitrile, PVC
Maximum Temperature:
220
R value:
R3.1
Size:
1-5/8 in x 1/2 in
Temperature Range:
-297 to 220 Deg F (-182.7 to 104.4 Deg C)
Thickness:
1/2 in
UL Listed:
UL 723/UL 181