1 in. x 35 ft. Rubber Pipe Insulation
AP ArmaFlex® 1 in. x 35 ft. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in vapor barrier eliminates need for additional vapor retarder
- 25/50 rated for use in air plenums
- Closed-cell structure provides excellent condensation and energy loss control
- Up to: 1 in. thickness in AP ArmaFlex
- Thickness up to 2" with R-value up to R-8
- 1-1/2 in. and 2 in. thickness in AP ArmaFlex FS
Documents
Specifications
- ASTM:
- ASTM C-1338, ASTM C-1534, ASTM C-1763, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type II, ASTM D-1056 2C1, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
- Application:
- HVAC, Industrial
- Collection:
- AP ArmaFlex®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1 in
- FM Approved:
- Yes
- ISO:
- ISO 9001:2008
- Length:
- 35 ft
- Material:
- Rubber
- Material Type:
- Nitrile, PVC
- Maximum Temperature:
- 220
- R value:
- R4.2
- Size:
- 35 ft x 48 in x 1 in
- Temperature Range:
- -297 to 220 Deg F (-183 to 105 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 181/UL 723/UL 94-5V-0/UL 94-5V-A