Armaflex® 3/4 in. Roll

Part #AAPR34040  |  Item #3571003  |  Manufacturer Part #APR34040

Call for Pricing EACH

Thickness:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • World's finest choice for insulating ductwork, large piping, fittings, tanks, vessels and curved or irregular surfaces
  • Mold resistant
  • Indoor air-quality friendly
  • Quiet, noise blocking and vibration damage
  • Durable, no fragile vapor retarder

Documents

Specifications

ASTM Specifications: ASTM C-534

Collection: Armaflex®

Color Finish: Black

Length: 4 ft

R value: R4.2

Thickness: 3/4 in

UL Listed: Yes