Armaflex® 3/4 x 1/2 in. Lap Seal Pipe Insulation

Part #ABST03412  |  Item #7522937  |  Manufacturer Part #BST03412

Call for Pricing EACH

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Armaflex®

Color Finish: Black

Inside Diameter: 3/4 in

Length: 6 ft

Thickness: 0.5 in

UL Listed: No