5/8 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Armacell

Armaflex® 5/8 in. x 6 ft. Plastic Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armacell

Armaflex® 5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #AAPT03434
  • Item #1672209
  • Manufacturer Part #APT03434
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Closed-cell structure provides excellent condensation control
  • Built-in vapor retardant barrier eliminates need for additional vapor retarder
  • Fiber-free, formaldehyde-free, low VOC and non-particulating formulation protects indoor air quality
  • 25/50 rated for use in air plenums up to 2" wall
  • Rated 25/50 for use in return air plenums
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1338, ASTM C-1763, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-534 Type I, ASTM D-1056 2C1, ASTM E-84, ASTM E-96, ASTM G-21
Application:
HVAC, Industrial, Refrigeration
Collection:
Armaflex®
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Fits Pipe Size:
5/8 in
ISO:
ISO 9001
Length:
6 ft
Material:
Plastic, Rubber
Material Type:
Nitrile, PVC
Maximum Temperature:
220
R value:
R5.5
Size:
3/4 in x 3/4 in
Temperature Range:
-297 to 220 Deg F (-182.7 to 104.4 Deg C)
Thickness:
3/4 in
UL Listed:
UL 723/UL 181