Armaflex® 3/4 x 3/4 in. Pipe Insulation

Part #ABST03434  |  Item #7503142  |  Manufacturer Part #BST03434

$6.05 per FOOT

Fits Pipe Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Armaflex®

Color Finish: Black

Fits Pipe Size: 3/4 in

Inside Diameter: 5/8 in

Length: 6 ft

Material: [Rubber, Plastic]

Material Type: [Nitrile, PVC]

R value: R3.3

Thickness: 0.75 in

Type: ABST03434

UL Listed: No