Armaflex® 5/8 x 1/2 in. Flexible Elastomeric Pipe Insulation

Part #APFT05812  |  Item #4468231  |  Manufacturer Part #PFT05812

Call for Pricing per FOOT
(Pricing is for 5/8 in)

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Armaflex®

Color Finish: Black

Inside Diameter: 5/8 in

Length: 6 ft

Maximum Temperature: 220

Thickness: 1/2 in

UL Listed: No

Width: 16 in