3/4 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Armacell

AP ArmaFlex® Black LapSeal™ 3/4 in. x 6 ft. Plastic Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armacell

AP ArmaFlex® Black LapSeal™ 3/4 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #ABST07812
  • Item #7523037
  • Manufacturer Part #BST07812
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy to install – an excellent choice for retrofit applications
  • 25/50 rated for use in air plenums
  • Durable, low-profile lap seal with wider release tab, stays closed and looks neat
  • Up to: 1 in. thickness in AP ArmaFlex
  • Fiber-free, formaldehyde-free, low VOC and non-particulating formulation protects indoor air quality
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1338, ASTM C-534, ASTM D-1056 2B1, ASTM E-84, ASTM G-21, ASTM G-22
Application:
HVAC, Refrigeration
Collection:
AP ArmaFlex® Black LapSeal™
Color Finish Name:
Black
Diameter - Inside 1:
7/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
3/4 in
Length:
6 ft
Material:
Plastic, Rubber
Material Type:
Nitrile, PVC
Maximum Temperature:
220
R value:
R3.3
Size:
7/8 in x 1/2 in
Temperature Range:
-297 to 220 Deg F (-182.7 to 104.4 Deg C)
Thickness:
1/2 in
UL Listed:
UL 723/UL 181