Proflex® 1 x 5/8 in. Pipe Insulation

Part #APFT05810  |  Item #4468230  |  Manufacturer Part #PFT05810

$8.14 per FOOT

Inside Diameter:

5/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Proflex®

Color Finish: Black

Inside Diameter: 5/8 in

Length: 6 ft

Thickness: 1 in

Width: 16 in