Armacell

Proflex® 1/2 x 3/4 in. Pipe Insulation

Part #APFT03412  |  Manufacturer Part #PFT03412

Inside Diameter:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Proflex®

Color Finish: Black

Inside Diameter: 3/4 in

Length: 6 ft

Thickness: 1/2 in

Width: 16 in