DESCRIPTION

Armacell Tubolit® 3/4 x 3/8 in. Pipe Insulation

ADGS03438

Manufacturer Part #: DGS03438

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Collection
Tubolit®
Fits Pipe Size
3/4 in
Inside Diameter
3/4 in
Type
ADGS03438
UL Listed
No

Print