2-5/8 in. x 6 ft. Plastic Pipe Insulation
Tubolit® 2-5/8 in. x 6 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Its closed-cell structure won’t wick moisture and helps prevent the absorption of condensation that could cause mold to develop overtime
- Tubolit SS has an easy-to-install self-seal closure system
- Tubolit and Tubolit SS are fiber-free and 100% non-particulating polyethylene foam pipe insulation
Documents
Specifications
- ASTM:
- ASTM C-1427 Type 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-96
- Application:
- Commercial, Industrial, Residential
- Collection:
- Tubolit®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-5/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 2-5/8 in
- ISO:
- ISO 9001
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- R value:
- R2.1
- Size:
- 2-5/8 in x 3/8 in
- Temperature Range:
- -297 to 200 Deg F (-183 to 93 Deg C)
- Thickness:
- 3/8 in
- UL Listed:
- UL 94/UL 181