18G Cut Level A4 Polyurathane Palm Dipped Gloves, M (12 Pairs)
18G Cut Level A4 Polyurathane Palm Dipped Gloves, M (12 Pairs)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Dipped Glove
- 18 gauge
- A4 Cut
- Polyurethane
- Tactile Sensitivity
- Dexterity
- Touch Screen
Documents
Specifications
- ANSI:
- ANSI Cut Level A4
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- M
- Glove Type:
- Cut Resistant, Dipped
- Material:
- Polyurethane
- Material Type:
- HPPE
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Reusable:
- Yes
- UPC:
- 781889987193