This product requires certification to purchase.

High Visibility Lime and Black Quilted Bomber Jacket, 4XL

Armateck

High Visibility Lime and Black Quilted Bomber Jacket, 4XL

  • Fast #
  • Part #ARM11QBL4X
  • Item #11695524
  • Manufacturer Part #ARM11QBL4X
3.8 out of 5 Customer Rating
Brand image
Armateck

High Visibility Lime and Black Quilted Bomber Jacket, 4XL

  • Fast #
  • Part #ARM11QBL4X
  • Item #11695524
  • Manufacturer Part #ARM11QBL4X
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultimate high-visibility protection with a quilted liner for added warmth and comfort on the jobsite
  • Constructed from 100% polyester
  • 160 g/m² quilted liner with concealed attached hood
  • 2" silver reflective tape for enhanced visibility
  • 3D flap-covered chest pocket for cell phone or radio storage
  • Available in sizes Small through 5X
  • Complies with ANSI 107 Type R, Class 3 standards
  • Requires Certification
Dimensions & Measurements
Clothing Size
4XL
Characteristics & Features
Color Finish Name
Black, Lime
Proposition 65
WARNING: Cancer and Reproductive Harm. For more information, go to www.P65Warnings.ca.gov.
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Class 3
Application
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Product Type
Jacket
UPC
199242001316