This product requires certification to purchase.

High Visibility Two-Tone Short Sleeve Surveyor Vest, 4X

Armateck

High Visibility Two-Tone Short Sleeve Surveyor Vest, 4X

  • Fast #
  • Part #ARM63L4X
  • Item #10263212
  • Manufacturer Part #ARM63L4X
5 out of 5 Customer Rating
Brand image
Armateck

High Visibility Two-Tone Short Sleeve Surveyor Vest, 4X

  • Fast #
  • Part #ARM63L4X
  • Item #10263212
  • Manufacturer Part #ARM63L4X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Closure: Zipper
  • 2" Silver Tape Reflective Material. 1 horizontal stripe
  • Contrasting Trim Detail
  • Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight
  • Mic Tab on Both Shoulders
  • Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
4X
Length
30 in
Characteristics & Features
Color Finish Name
Lime
Material
Mesh
Material Type
Polyester
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Class 3, ANSI 107-2015
Application
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Product Type
Vest
UPC
781889972441