This product requires certification to purchase.

Insulated A5 Latex Dipped Gloves, L

You last purchased this on
 
Armateck

Insulated A5 Latex Dipped Gloves, L

  • Fast #
  • Part #ARM5100L
  • Item #10121466
  • Manufacturer Part #ARM5100L
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

Insulated A5 Latex Dipped Gloves, L

  • Fast #
  • Part #ARM5100L
  • Item #10121466
  • Manufacturer Part #ARM5100L
3.6 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dipped Glove
  • 13 gauge
  • A5 Cut
  • Winter Lined
  • Latex
  • Dexterity
  • Tactile Sensitivity
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A5
Coating:
Latex
Color Finish Category:
Blues
Color Finish Name:
Blue
Glove Size:
L
Glove Type:
Cut Resistant, Dipped
Material:
Plastic
Material Type:
Latex, HPPE
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Reusable:
Yes