Insulated Cut Level A6 Sandy Nitrile Palm Dipped Gloves, M
Insulated Cut Level A6 Sandy Nitrile Palm Dipped Gloves, M
Product Details
Product Details
- Dipped Glove
- 13 gauge
- A6 Cut
- Winter Lined
- Nitrile
- Dexterity
- Good Grip
- Impact Resistant
Documents
Specifications
- ANSI:
- ANSI Cut Level A6, ANSI Impact Level 2
- ASME:
- ANSI Impact Level 2
- Coating:
- Nitrile
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Glove Size:
- M
- Glove Type:
- Cut Resistant, Dipped
- Material:
- Rubber
- Material Type:
- Nitrile
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Reusable:
- Yes