DESCRIPTION

  • Built-in magnets pick lid debris
  • By using The Blue Screw™ workers can cut their time by 75% performing necessary maintenance and repairs
  • It as durable as it is efficient and easy to use
  • No more vacuum trucks or other expensive equipment
  • Requires no more energy to power than two arms
  • Since it is a simple design which requires no moving parts, it is virtually impossible to break or wear out
  • The Blue Screw™ saves time on the job by reducing man hours

Armco Blue Screw™ 5 x 8 x 4-1/2 in. Blue Screw Valve Box Cleaner

ABLUESCREWSXR

Length:

SPECIFICATIONS

Collection
Blue Screw™
Color Finish
Blue
Length
68 in
Material
Steel
Outside Diameter
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY